Multiple SO188BLK250CL Portable Cord, Type SO, 18/8, Black, 250' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SO188BLK250CL
  • Rexel Part Number:

    257112
  • UPC:

Portable Cord, Type SO, 18/8, Black, 250' Reel

$ 1,274.82 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # SO188BLK250CL

Rexel Part # 257112

UPC

UNSPSC 26121613

Color Black

Conductors 8

Gauge 18

Length 250 ft

Material Copper

Type SO

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch