Multiple SO25BLK250RL Portable Cord, Type SO, 2/5, Black, 250' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SO25BLK250RL
  • Rexel Part Number:

    120316
  • UPC:

    98013041965

Portable Cord, Type SO, 2/5, Black, 250' Reel

$ 12,337.67 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # SO25BLK250RL

Rexel Part # 120316

UPC 98013041965

UNSPSC 26121636

Color Black

Conductors 5

Gauge 2

Length 250 ft

Material Copper

Type SO

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch