Multiple SO43BLK250RL 4/3 Type SO Portable Cord, Copper, Black, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SO43BLK250RL
  • Rexel Part Number:

    58914
  • UPC:

    98013041935

(3) 4 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 1.135". Non UL Listed. ***Cut to Length at Distribution Center Wire Room***

$ 6,268.92 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # SO43BLK250RL

Rexel Part # 58914

UPC 98013041935

UNSPSC 26121636

Color Black

Conductors 3

Gauge 4

Jacket Carolprene

Length Cut to Length

Material Copper

Type SOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch