Multiple SO44BLK500RL 4/4 SO/SOOW 90°Copper 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SO44BLK500RL
  • Rexel Part Number:

    59175
  • UPC:

(4) 4 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 1.26" ***Cut to Length at Distribution Center Wire Room***

$ 6,296.20 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SO44BLK500RL

Rexel Part # 59175

UPC

UNSPSC 26121636

Color Black

Conductors 4

Gauge 4

Jacket Carolprene

Length 500 ft

Material Copper

Type SOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch