Multiple SO63BLK1000RL 6/3 SO Cord, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SO63BLK1000RL
  • Rexel Part Number:

    157128
  • UPC:

Portable Cord, SO, 6/3 AWG, Rubber Cord, Black, 1000 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only

$ 2,966.38 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SO63BLK1000RL

Rexel Part # 157128

UPC

UNSPSC 26121613

Color Black

Conductors 3

Gauge 6

Jacket Rubber

Length 1000 ft

Material Copper

Type SOWA

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch