Multiple SO84BLK1000RL 8/4 SO/SOOW Copper 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SO84BLK1000RL
  • Rexel Part Number:

    59850
  • UPC:

(4) 8 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 ft. Reel, HD, O.D.: 0.75"

$ 2,627.04 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SO84BLK1000RL

Rexel Part # 59850

UPC

UNSPSC 26121636

Color Black

Conductors 4

Gauge 8

Jacket Carolprene

Length 1000 ft

Material Copper

Type SOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch