Multiple SO84BLK500RL 8/4 SO Cord, Black, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SO84BLK500RL
  • Rexel Part Number:

    396463
  • UPC:

8/4 Type SO Portable Cord, Black, 500 Foot Reel

$ 2,627.04 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SO84BLK500RL

Rexel Part # 396463

UPC

UNSPSC 26121613

Color Black

Conductors 4

Gauge 8

Length 500 ft

Material Copper

Type SO

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch