Ideal 78-0217 Socket Adapter, Shank Size: 1/4", Length: 1"

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    78-0217
  • Rexel Part Number:

    415296
  • UPC:

    783250746286

Socket Adapter Insert Bit, Overall Length: 1 In, S2m Tool Steel Blade, Hex Shank, 1 Piece, 1/4 In Shank, S2m Tool Steel, Package Type: Card, Square Drive

$ 3.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 78-0217

Rexel Part # 415296

UPC 783250746286

UNSPSC 27112814

Length 1 in

Type Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch