ABB PST105-600-70 PST, Softstart, 104 FLA, 80 FLA.

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    PST105-600-70
  • Rexel Part Number:

    686904
  • UPC:

    662019277943

PST Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 104 FLA (Full Load Amps). Heavy Duty: 80 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection and By-Pass Monitoring. Requires: (1) PSLK-185 Lug Kit. *If using Bypass Contactor order 2 sets of PSLK 185.

$ 2,651.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # PST105-600-70

Rexel Part # 686904

UPC 662019277943

UNSPSC 39121035

Amps 104

Family / Style PST

Phase 3

Type Softstarter

Volts AC 208

Volts AC Control 120

Volts AC Control Range 100-250

Volts AC Range 208-600

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch