ABB PST250-600-70 PST, Softstart, 248 FLA, 192 FLA.

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    PST250-600-70
  • Rexel Part Number:

    583656
  • UPC:

    662019278001

PST Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 248 FLA (Full Load Amps). Heavy Duty: 192 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection and Bypass Monitoring. Requires: (1) PSLK-300 Lug Kit. *If using Bypass Contactor order 2 sets of PSLK 300.

$ 4,785.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # PST250-600-70

Rexel Part # 583656

UPC 662019278001

UNSPSC 39121035

Amps 248

Family / Style PST

Phase 3

Type Softstarter

Volts AC 208

Volts AC Control 120

Volts AC Control Range 100-250

Volts AC Range 208-600

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch