ABB PST44-600-70 PST, Softstart, 42 FLA, 30 FLA.

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    PST44-600-70
  • Rexel Part Number:

    712767
  • UPC:

    662019278193

PST Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 42 FLA (Full Load Amps). Heavy Duty: 30 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection and By-Pass Monitoring.

$ 1,529.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # PST44-600-70

Rexel Part # 712767

UPC 662019278193

UNSPSC 39121035

Amps 42

Family / Style PST

Phase 3

Type Softstarter

Volts AC 208

Volts AC Control 120

Volts AC Control Range 100-250

Volts AC Range 208-600

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch