Allen-Bradley 150-F85NBD Motor Controller, Open Type, 85A, 200 - 480V, 100 - 240VAC Coil

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    150-F85NBD
  • Rexel Part Number:

    49692
  • UPC:

    78118061746

Motor Controller, SMC-Flex, Open Type, 85 Amp, 15 - 60 HP at 460 Volt, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil

$ 4,097.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 150-F85NBD

Rexel Part # 49692

UPC 78118061746

UNSPSC 39121521

Amps 85

Family / Style SMC-Flex

Phase 3

Type Motor Controller

Volts AC Control Range 100 - 240

Volts AC Range 200 - 480

Place your Will Call order by clicking the cart button next to the appropriate Branch