Eaton S811+T24N3S Soft Starter 200mm 240a W/ Opt Inside The Delta

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    S811+T24N3S
  • Rexel Part Number:

    717409
  • UPC:

    786685558981

S811 Series Communicating Softstarter. Control Voltage: 24V DC. Load Voltage: 200 - 575V AC, 240 Amp, Non-Combination, 200 mm Frame Size. 15-Second Ramp, 4 Starts per Hour, 300% Current Limit @ 40 Degrees Celcius. Hp Ratings: 60 @ 200V, 75 @ 230V, 150 @ 460V. Includes: Internal Solid-State Overload Protection, Run Bypass Mode. ***Must use C-H Power Supply and (2) Lug Kits***

$ 7,652.57 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # S811+T24N3S

Rexel Part # 717409

UPC 786685558981

UNSPSC 39121521

Amps 240

Family / Style S811

Phase 3

Type Softstarter

Volts AC 208

Volts AC Range 200-600

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch