Eaton S811N66N3S S811 Series, Softstarter, 66 Amp

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    S811N66N3S
  • Rexel Part Number:

    430322
  • UPC:

    782116337675

S811 Series Communicating Softstarter. Control Voltage: 24V DC. Load Voltage: 200 - 575V AC, 66 Amp, Non-Combination, 65 mm Frame Size. 15-Second Ramp, 4 Starts per Hour, 300% Current Limit @ 40 Degrees Celcius. Hp Ratings: 15 @ 200V, 20 @ 230V, 40 @ 460V. Includes: Internal Solid-State Overload Protection, Run Bypass Mode and Lugs. ***Must use C-H Power Supply***

$ 3,498.29 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # S811N66N3S

Rexel Part # 430322

UPC 782116337675

UNSPSC 39121521

Amps 66

Family / Style S811

Phase 3

Type Softstarter

Volts AC 208

Volts AC Range 200-600

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch