Square D ATS48C17Y Soft Starter, ATS48, 170A, 690VAC, 160kW, 3PH, 150HP, Asynchronous

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ATS48C17Y
  • Rexel Part Number:

    51773
  • UPC:

    78590198238

Soft Start, ATS48, 170 Amp, 160 kW, 690 Volt AC, 150 HP, Asynchronous

$ 2,415.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ATS48C17Y

Rexel Part # 51773

UPC 78590198238

UNSPSC 39121521

Amps 170

Family / Style ATS48

Horsepower 150

Type Soft Starter

Volts AC 690

Wattage 160 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch