Square D ATS48C25Y Soft Starter, ATS48, 250A, 690VAC, 250kW, 3PH, 250HP, Asynchronous

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ATS48C25Y
  • Rexel Part Number:

    51753
  • UPC:

    78590198242

Soft Start, ATS48, 250 Amp, 250 kW, 690 Volt AC, 250 HP, Asynchronous

$ 3,045.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ATS48C25Y

Rexel Part # 51753

UPC 78590198242

UNSPSC 39121521

Amps 250

Family / Style ATS48

Horsepower 250

Type Soft Starter

Volts AC 690

Wattage 250 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch