Allen-Bradley 150-C3NBR Motor Controller, Open Type, 3A, 480V, 3Phase, 24V Coil

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    150-C3NBR
  • Rexel Part Number:

    63132
  • UPC:

    61132064089

Motor Controller, SMC-3, Open Type, 3 Amp, 480 Volt, 3 Phase, 24 Volt AC/DC Coil

$ 432.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 150-C3NBR

Rexel Part # 63132

UPC 61132064089

UNSPSC 39121521

Amps 3

Family / Style SMC-3

Phase 3

Type Motor Controller

Volts AC 480

Volts AC Control 24

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch