Eaton S611D242N3S S611 Series, Softstarter, 242 Amp

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    S611D242N3S
  • Rexel Part Number:

    618772
  • UPC:

    786685480367

S611 Series Solid-State Soft Starter. Control Voltage: 120V AC. Load Voltage: 600V AC, 242 Amp, 120 - 242 FLA (Full Load Amps), Non-Combination, Standard Duty, 300% Current or 15 Seconds, 115% Continuous. Hp Ratings: 75 @ 208V, 75 @ 240V, 200 @ 480V, 250 @ 600V. Includes: Overload Protection, Bypass, Serial Modbus Communication. ***Must add (2) Lug Kits***

$ 6,361.37 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # S611D242N3S

Rexel Part # 618772

UPC 786685480367

UNSPSC 39122004

Amps 242

Family / Style S611

Phase 3

Type Softstarter

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch