HellermannTyton 596-00241 DC Disconnect Label

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    596-00241
  • Rexel Part Number:

    515274
  • UPC:

    089306332015

PV System DC Disconnect Label, Legend: " PV System DC Disconnect, Operating Current, Operating Voltage, Maximum System Voltage, Short Circuit Current", Dimensions: 3.75" x 2", Color: Red, Includes: 50/Roll

$ 42.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # 596-00241

Rexel Part # 515274

UPC 089306332015

UNSPSC 55121704

Color Red

Length 3 3/4 in

Material Vinyl

Type Label

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch