HellermannTyton 596-00661 Electrical Shock Hazard

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    596-00661
  • Rexel Part Number:

    715681
  • UPC:

    089306366126

Warning - Electrical Shock Hazard Label w/DC, Dimensions: 3.75" X 2.5", VInyl, Color: Orange/White, Includes: 10 Labels

$ 19.55 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # 596-00661

Rexel Part # 715681

UPC 089306366126

UNSPSC 60104702

Color Orange

Length 3 3/4 in

Material Vinyl

Type Label

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch