HellermannTyton 596-00676 Main Photovoltaic System AC Disconnect

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    596-00676
  • Rexel Part Number:

    715695
  • UPC:

    089306368540

Reflective Solar Label, Main Photovoltaic AC Disconnect, Dimensions: 5.5" X 1.75", Color: Red, Includes: 10 Labels

$ 23.89 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # 596-00676

Rexel Part # 715695

UPC 089306368540

UNSPSC 60104702

Color Red

Length 5 1/2 in

Type Label

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch