Wiremold V5738AF 5-1/2" Solid Base Fan Box, 500/700 Series Raceway, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V5738AF
  • Rexel Part Number:

    19927
  • UPC:

    786776536454

Steel, Fixture Box with Solid Base, 500, 700 Series. Size: 5-1/2" Diameter, 1" Height. Includes: (6) Mounting Holes, (4) 1/2" Trade Size KOs, #10 Mounting Screws. Ivory.

$ 16.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V5738AF

Rexel Part # 19927

UPC 786776536454

UNSPSC 39131709

Color Ivory

Diameter 5 1/2 in

Family / Style 500 Series

Material Steel

Product Height 1 in

Type Fixture Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch