Multiple 10BCSOLX1000 10 Solid Copper Wire Soft Drawn 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    10BCSOLX1000
  • Rexel Part Number:

    395261
  • UPC:

    98010033420

10 AWG, Solid, Bare Copper Wire, Soft Drawn, 1000' Reel.

$ 162.84 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 800

Mfr / Brand Multiple

Mfr Part # 10BCSOLX1000

Rexel Part # 395261

UPC 98010033420

UNSPSC 26121522

Color Metallic

Conductors 1

Gauge 10

Length 1000 ft

Material Copper

Type Bare Wire

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch