Multiple BARE2SOLTIN410RL 2 AWG Bare Copper, Tinned, Solid, 410'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    BARE2SOLTIN410RL
  • Rexel Part Number:

    149730
  • UPC:

2 AWG Soft Drawn Bare Copper, Tinned, Solid, 410 Foot Reel

$ 196.15 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # BARE2SOLTIN410RL

Rexel Part # 149730

UPC

UNSPSC 26121613

Color Metallic

Conductors 1

Gauge 2

Length 410 ft

Material Copper

Type Bare Copper

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch