Multiple BARESD10SOL25LBRL 10 AWG Bare Copper, Solid, 25 lb

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    BARESD10SOL25LBRL
  • Rexel Part Number:

    610815
  • UPC:

    98010033425

10 AWG Soft Drawn Bare Copper, Solid, 25 Pound Reel

$ 162.84 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # BARESD10SOL25LBRL

Rexel Part # 610815

UPC 98010033425

UNSPSC 26121522

Color Metallic

Conductors 1

Gauge 10

Material Copper

Type Bare Copper

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch