Multiple BARESD2SOLTINNED5000RL 2 AWG Bare Copper, Tinned, Solid, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    BARESD2SOLTINNED5000RL
  • Rexel Part Number:

    201586
  • UPC:

2 AWG Soft Drawn Bare Copper, Tinned, Solid, 5000 Foot Reel

$ 1,293.61 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # BARESD2SOLTINNED5000RL

Rexel Part # 201586

UPC

UNSPSC 26121522

Color Metallic

Conductors 1

Gauge 2

Length 5000 ft

Material Copper

Type Bare Copper

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch