Multiple BARESD4SOL2500RL 4 AWG Bare Copper, Solid, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    BARESD4SOL2500RL
  • Rexel Part Number:

    16183
  • UPC:

    98010033449

4 AWG Soft Drawn Bare Copper, Solid, 2500 Foot Reel

$ 654.68 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # BARESD4SOL2500RL

Rexel Part # 16183

UPC 98010033449

UNSPSC 26121522

Color Metallic

Conductors 1

Gauge 4

Length 2500 ft

Material Copper

Type Bare Copper

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch