Multiple BARESD8SOL5000RL 8 AWG Bare Copper, Solid, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    BARESD8SOL5000RL
  • Rexel Part Number:

    480381
  • UPC:

    98010033436

8 AWG Soft Drawn Bare Copper, Solid, 5000 Foot Reel

$ 256.63 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # BARESD8SOL5000RL

Rexel Part # 480381

UPC 98010033436

UNSPSC 26121522

Color Metallic

Conductors 1

Gauge 8

Length 5000 ft

Material Copper

Type Bare Copper

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch