Multiple SOOWSOW144YEL250RL Portable Cord, Type SOOW, 14/4, Yellow, 250' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SOOWSOW144YEL250RL
  • Rexel Part Number:

    602854
  • UPC:

Portable Cord, Type SOOW, 14/4, Yellow, 250' Reel

$ 1,716.06 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SOOWSOW144YEL250RL

Rexel Part # 602854

UPC

UNSPSC 26121636

Color Yellow

Conductors 4

Gauge 14

Length 250 ft

Material Copper

Type SOOW

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch