Multiple SOOW64BLK1000RL Portable Cord, SOOW, 6/4 AWG, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SOOW64BLK1000RL
  • Rexel Part Number:

    131363
  • UPC:

Portable Cord, SOOW, 6/4 AWG, Rubber Cord, Black, 1000 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Indoor Usage Only

$ 3,575.59 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SOOW64BLK1000RL

Rexel Part # 131363

UPC

UNSPSC 26121613

Color Black

Conductors 4

Gauge 6

Length 1000 ft

Type SOOW Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch