Multiple SOOW83BLK500RL 8/3 SOOW Cord, Black, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SOOW83BLK500RL
  • Rexel Part Number:

    131372
  • UPC:

8/3 Type SOOW Portable Cord, Black, 500 Foot Reel

$ 2,095.56 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SOOW83BLK500RL

Rexel Part # 131372

UPC

UNSPSC 26121613

Color Black

Conductors 3

Gauge 8

Jacket Rubber

Length 500 ft

Material Copper

Type SOOW

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch