Multiple SOOWASOW148BLK250RL Portable Cord, Type SOOWA, 14/8, Black, 250' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SOOWASOW148BLK250RL
  • Rexel Part Number:

    258166
  • UPC:

Portable Cord, Type SOOWA, 14/8, Black, 250' Reel

$ 2,531.33 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # SOOWASOW148BLK250RL

Rexel Part # 258166

UPC

UNSPSC 26121636

Color Black

Conductors 8

Gauge 14

Length 250 ft

Material Copper

Type SOOW

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch