Multiple SOOWSOW64BLK250RL 6/4 SO/SOOW Copper 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SOOWSOW64BLK250RL
  • Rexel Part Number:

    58659
  • UPC:

(4) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 1.08"

$ 3,575.59 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SOOWSOW64BLK250RL

Rexel Part # 58659

UPC

UNSPSC 26121636

Color Black

Conductors 4

Gauge 6

Jacket Carolprene

Length 250 ft

Material Copper

Type SOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch