Multiple SOWASO123BLK500RL Portable Cord, Type SO/SOWA, 12/3, Black, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SOWASO123BLK500RL
  • Rexel Part Number:

    663671
  • UPC:

Portable Cord, Type SO/SOWA, 12/3, Black, 500'

$ 1,223.10 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SOWASO123BLK500RL

Rexel Part # 663671

UPC

UNSPSC 26121613

Color Black

Conductors 3

Gauge 12

Length 500 ft

Material Copper

Type SOWA

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch