Multiple SOWASO63BLK1000RL Portable Cord, Type SO/SOWA, 6/3, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SOWASO63BLK1000RL
  • Rexel Part Number:

    637170
  • UPC:

Portable Cord, Type SO/SOWA, 6/3, Black, 1000'

$ 3,141.40 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # SOWASO63BLK1000RL

Rexel Part # 637170

UPC

UNSPSC 26121636

Color Black

Conductors 3

Gauge 6

Length 1000 ft

Material Copper

Type SOWA

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch