Multiple 103SOX250C 10/3 SO/SOOW Copper 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    103SOX250C
  • Rexel Part Number:

    58553
  • UPC:

    783650277908

(3) 10 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.660"

$ 1,471.09 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 103SOX250C

Rexel Part # 58553

UPC 783650277908

UNSPSC 26121636

Color Black

Conductors 3

Gauge 10

Jacket Carolprene

Length 250 ft

Material Copper

Type SOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch