Multiple SOWASO104BLK1000RL 10/4 SO/SOWA Cord, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SOWASO104BLK1000RL
  • Rexel Part Number:

    61389
  • UPC:

Portable Cord, SOWA/SO, 10/4 AWG, Rubber Cord, Black, 1000 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only

$ 1,651.95 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SOWASO104BLK1000RL

Rexel Part # 61389

UPC

UNSPSC 26121613

Color Black

Conductors 4

Gauge 10

Jacket Rubber

Length 1000 ft

Material Copper

Type SOWA

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch