Multiple SOWASO105BLK500RL 10/5 SO/SOWA Cord, Black, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SOWASO105BLK500RL
  • Rexel Part Number:

    326218
  • UPC:

Portable Cord, SOWA/SO, 10/5 AWG, Rubber Cord, Black, 500 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only

$ 2,205.12 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SOWASO105BLK500RL

Rexel Part # 326218

UPC

UNSPSC 26121636

Color Black

Conductors 5

Gauge 10

Jacket Rubber

Length 500 ft

Material Copper

Type SOWA

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch