Multiple SOWASO123BLK1000RL 12/3 SO/SOWA Cord, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SOWASO123BLK1000RL
  • Rexel Part Number:

    61372
  • UPC:

Portable Cord, SOWA/SO, 12/3 AWG, Rubber Cord, Black, 1000 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only

$ 1,120.78 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SOWASO123BLK1000RL

Rexel Part # 61372

UPC

UNSPSC 26121613

Color Black

Conductors 3

Gauge 12

Jacket Rubber

Length 1000 ft

Material Copper

Type SOWA

View similar products in this category:

What is the outside diameter of the cord? I need to size a cord grip connector for it.

Asked by: bobby
Upon reviewing the attached cut sheet, 12 AWG outside diameter (Nominal O.D.) is 0.265 in./6.60 mm.
Answered by: Monique H
Date published: 2015-11-28
  • 2017-01-17T10:40CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_61372, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch