Multiple SOWASO125BLK250RL 12/5 SO/SOWA Cord, Black, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SOWASO125BLK250RL
  • Rexel Part Number:

    200014
  • UPC:

    02989241887

Portable Cord, SOWA/SO, 12/5 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only

$ 1,962.89 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SOWASO125BLK250RL

Rexel Part # 200014

UPC 02989241887

UNSPSC 26121613

Color Black

Conductors 5

Gauge 12

Jacket Rubber

Length 250 ft

Material Copper

Type SOWA

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch