Multiple SOWASO165BLK250RL Portable Cord, Type SO/SOWA, 16/5, Black, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SOWASO165BLK250RL
  • Rexel Part Number:

    326068
  • UPC:

Portable Cord, Type SO/SOWA, 16/5, Black, 250'

$ 1,077.55 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SOWASO165BLK250RL

Rexel Part # 326068

UPC

UNSPSC 26121613

Color Black

Conductors 5

Gauge 16

Length 250 ft

Material Copper

Type SOWA

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch