Multiple SOWASO84BLK500RL 8/4 SO/SOWA Cord, Black, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SOWASO84BLK500RL
  • Rexel Part Number:

    326207
  • UPC:

Portable Cord, SOWA/SO, 8/4 AWG, Rubber Cord, Black, 500 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only

$ 2,627.04 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SOWASO84BLK500RL

Rexel Part # 326207

UPC

UNSPSC 26121636

Color Black

Conductors 4

Gauge 8

Jacket Rubber

Length 500 ft

Material Copper

Type SOWA

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch