Plasti-Bond PBCLB-M75 Clamp Back Spacer, PVC Coated, 3/4", Steel

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PBCLB-M75
  • Rexel Part Number:

    224524
  • UPC:

    784011211227

Conduit Clamp Back Spacer, Size: 3/4 inch, Material: PVC Coated Steel.

$ 20.39 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PBCLB-M75

Rexel Part # 224524

UPC 784011211227

UNSPSC 30101804

Diameter 3/4 in

Material PVC Coated

Type Clamp Back Spacer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch