Robroy PBCLB-M75 Clamp Back Spacer, Size: 3/4", Steel/PVC Coated

  • Mfr/Brand Name:

    Robroy
  • Mfr Number:

    PBCLB-M75
  • Rexel Part Number:

    274217
  • UPC:

Clamp Back Spacer, Size: 3/4 Inch, Steel/PVC Coated

$ 20.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Robroy

Mfr Part # PBCLB-M75

Rexel Part # 274217

UPC

UNSPSC 31162800

Diameter 3/4 in

Material PVC

Type Clamp Back

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch