Ocal CB3/4-G Clamp Back Spacer, 3/4", PVC Coated Malleable Iron, Color: Gray

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    CB3/4-G
  • Rexel Part Number:

    45562
  • UPC:

    704508359546

Clamp Back Spacer, Size: 3/4 Inch, Material: PVC Coated Malleable Iron, Color: Gray

$ 35.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # CB3/4-G

Rexel Part # 45562

UPC 704508359546

UNSPSC 39131707

Diameter 3/4 in

Material PVC Coated

Type Clamp Back Spacer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch