Ideal 36-432 Spade Bit Kit

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    36-432
  • Rexel Part Number:

    292050
  • UPC:

    783250718115

4-Piece Spade Bit Kit, Shank: 1/4", Length: 6", Includes: 5/8", 3/4", 7/8", 1"

$ 14.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 36-432

Rexel Part # 292050

UPC 783250718115

UNSPSC 27111537

Diameter 5/8 in

Length 6 in

Type Spade Bit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch