Milwaukee 49-22-0175 8-Piece Spade Bit Kit

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    49-22-0175
  • Rexel Part Number:

    404698
  • UPC:

    045242180035

8 Piece Spade Bit Kit, Flat Boring, Quik-Lok, Length: 6", Includes: 3/8", 1/2", 5/8", 3/4", 7/8" (22 mm), 1", 1-1/8" & Case.

$ 19.59 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 49-22-0175

Rexel Part # 404698

UPC 045242180035

UNSPSC 27111539

Diameter 3/8 in

Length 6 in

Type Spade Bit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch