Cooper B-Line 302412FC Spare Fuse Cabinet, Type 1, Hinge Cover, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    302412FC
  • Rexel Part Number:

    402405
  • UPC:

    78205123365

Spre Fuse Cabinet, Type 1, Hinge Cover, 30 Inch x 24 Inch x 12 Inch, Steel, Gray Acrylic Finish

$ 840.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 302412FC

Rexel Part # 402405

UPC 78205123365

UNSPSC 39121329

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 12 in

Product Height 30 in

Product Width 24 in

Type Cabinet

Place your Will Call order by clicking the cart button next to the appropriate Branch