Edwards EG4RF-S7VM Wallspkr Str 70v Red Edw Fire

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    EG4RF-S7VM
  • Rexel Part Number:

    417191
  • UPC:

    782640680544

Wall Speaker and Strobe, 24 or 70V DC, 0.375 Amp, 89 dB @ 10 ft, Surface Mount, Color: Red.

$ 87.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # EG4RF-S7VM

Rexel Part # 417191

UPC 782640680544

UNSPSC 52161512

Color Red

Mounting Surface

Type Speaker

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch