Coleman Cable 945624501 Direct Burial, 16/2 AWG, White

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    945624501
  • Rexel Part Number:

    149523
  • UPC:

    02989235351

Speaker Cable, Direct Burial, 16/2 AWG, Copper, 65/34 Stranded, White, 500 Foot Pull Out Box, PVC Jacket, Soundsational Complete Audio Cable, UL Type CL3, NEC Article 725

$ 179.48 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 500

Mfr / Brand Coleman Cable

Mfr Part # 945624501

Rexel Part # 149523

UPC 02989235351

UNSPSC 26121639

Color White

Conductors 2

Gauge 16

Jacket PVC

Length 500 ft

Material Copper

Type Speaker Wire

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch